Beli hose joint di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Takagi Hose Joint (Konektor Selang)
    31%
    Mulai

    Rp48.900

    Takagi Hose Joint (Konektor Selang)
    Deskripsi:
    -Connects hoses to each other and also can feed and stop water since it has a cock. Can also eliminate twisting of hoses.-With cock
  2. Koshin Pump Hose Joint Series
    52%
    Mulai

    Rp109.900

    Koshin Pump Hose Joint Series
    Deskripsi:
    Plastic hose for pumps Convenient when you want to connect a hose to make it longer. Please check the model size carefully before purchasing. When you want to connect hoses to each other
    atribut:
    • Suitable Model: SM-625, SEV-25L, etc.
  3. Mitsuboshi Timing Belt Model L050 (Belt Timing)
    Mulai

    Rp249.900

    Mitsuboshi Timing Belt Model L050 (Belt Timing)
    Deskripsi:
    It can also be used in high load.. In order to prevent deviation of the belt, the tension member is using the alternate S-twist, Z twisted.Use for:It is widely used for general industry.
    atribut:
    • Belt Type: L
    • Belt Nominal Width: 50
    • Type: Timing Belt
    • Belt Material: Rubber
  4. SANEI Hose Joint Set (Sambungan Selang)
    Mulai

    Rp219.900

    SANEI Hose Joint Set (Sambungan Selang)
    atribut:
    • Applicable Hose Inner Diameter (mm): 12 to 15
    • Applicable Hose Inner Diameter X Outer Diameter (mm): 12 to 15x18 to 20
    • Applicable Hose Outer Diameter (mm): 18 to 20
  5. ASOH Hose Joint
    37%
    Mulai

    Rp26.900

  6. CETAR Deterjen Cair
    Mulai

    Rp41.900

    CETAR Deterjen Cair
    atribut:
    • Packaging: Jerry Can
  7. ANEST IWATA Stainless Joint for Liquid Hose
    51%
    Mulai

    Rp339.900

    ANEST IWATA Stainless Joint for Liquid Hose
    Deskripsi:
    Since the wetted part is made of stainless steel, it can be used for various fluids. Aqueous liquid Rust and corrosion may occur
    atribut:
    • Material: Wetted parts: Stainless steel (SUS303)
    • Type: Stainless joint for liquid hose
  8. TRUSCO Joint for Braid Hose
    68%
    Mulai

    Rp53.900

    TRUSCO Joint for Braid Hose
    Deskripsi:
    25
    atribut:
    • Material: Brass (Low Cadmium)
    • Usable Fluids: Air, Water
    • Fluid Temperature: 0 to 70degrees
    • Usage Pressure: 1.0MPa
  9. TRUSCO Joint for Braid Hose
    Mulai

    Rp129.900

    TRUSCO Joint for Braid Hose
    Deskripsi:
    -Coupling for braided hose-Compatible for RoHS directive(low cadmium brass).
  10. Takagi Hose of Spring Water (Selang Pori / Selang Rembes)
    50%
    Mulai

    Rp469.900

    Takagi Hose of Spring Water (Selang Pori / Selang Rembes)
    Deskripsi:
    -With a special rubber hose, water seeps slowly from the hose surface.-There is little difference in the water discharge amount between the water supply source and the hose tip, and uniform irrigation can be performed.-Maximum use length is possible up to 40 m. (extension is possible by removing the end cap and attaching the connector L (G124FJ).
    atribut:
    • Hose Size (Inner DiameterxOuter Diameter): 15x22mm
    • Standard Amount of Oozing Out Per Meter: 100ml to 500ml/min
    • Material: ABS Resin
  11. KENIS Joint Plastic Tube T Type (Sambungan Selang)
    Mulai

    Rp1.699.900

    KENIS Joint Plastic Tube T Type (Sambungan Selang)
    Deskripsi:
    *Duracon is a registered trademark owned by Polyplastics Co., Ltd. in Japan and other countries.
  12. TOTAL Hose Quick Connectors (Kopler Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

  13. TOLSEN Hose Connector (Konektor Selang)
    Mulai

    Rp24.900

    TOLSEN Hose Connector (Konektor Selang)
    Deskripsi:
    Set Contents :- 1pc 1/2″ Hose Connector- 1pc 1/2″ Hose Connector with Water Stop- 1pc 1/2″ tap Adaptor- 1pc 1/2″ adjustable nozzlePacking: skin card
    atribut:
    • Size (inch): 1/2
  14. Sellery Basic Hose Set (Konektor Selang Set)
    11%
    Mulai

    Rp36.900

    Sellery Basic Hose Set (Konektor Selang Set)
    atribut:
    • Set Content: - 5inch Snap in adjustable nozzle; - 1/2inch Hose repair connector (auto shut off); - 1/2inch Hose repair connector; - 3/4inch Tap adaptor; - 3/4inch Tool adaptor
    • Material: Solid PP and ABS Plastic
  15. KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)
    44%
    Mulai

    Rp69.900

    KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)
    Deskripsi:
    Connecting, disconnecting and repair made easy – with Karcher's practical and ergonomic universal hose coupling. The flexible connector system simplifies the watering of small and large gardens and surfaces. Functioning tap connections and hose couplings are essential to any good watering system. The universal hose coupling is compatible with the three most common hose diameters and all available click systems.
    atribut:
    • Diameter (inch): 1/2, 5/8, 3/4
  16. Rutland Hose End Connector
    Mulai

    Rp49.900

    Rutland Hose End Connector
    Deskripsi:
    This fitting is for use on the end of the hose which connects to the supply.
    atribut:
    • Hose Diameter: 1/2 Inch
    • Product Number: HEC001
    • Product Type: Hose End Connector
    • Number of Pieces: 1
  17. BANDO Timing Belt Synchro L050 (Belt Timing)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    BANDO Timing Belt Synchro L050 (Belt Timing)
    Deskripsi:
    Since the belt and pulley mesh correctly, the number of revolutions and the amount of movement as calculated can be obtained.Since there is no contact between metal and metal, a lubrication device is unnecessary.Because high initial tension is unnecessary, bearings and motors can be made smaller.
    atribut:
    • Material: Rubber
    • Type: Synchronized belt
    • Belt Thickness (mm): 3.5
    • Belt Type: L
    • Belt Width (mm): 12.7
    • Pitch (mm): 9.525
Daftar Harga hose joint Terbaru October 2026
ANEST IWATA Air Hose Joint Air Quick JointRp42.900
Takagi Hose Joint (Konektor Selang)Rp48.900
Koshin Pump Hose Joint SeriesRp109.900
Mitsuboshi Timing Belt Model L050 (Belt Timing)Rp249.900
SANEI Hose Joint Set (Sambungan Selang)Rp219.900
ASOH Hose JointRp26.900
CETAR Deterjen CairRp41.900
ANEST IWATA Stainless Joint for Liquid HoseRp339.900
TRUSCO Joint for Braid HoseRp53.900
TRUSCO Joint for Braid HoseRp129.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)